Eaton S811+T24N3S Soft Starter 200mm 240a W/ Opt Inside The Delta

You currently have this product in an open order View Order

Item:

0923627

Cat:

S811+T24N3S

Mfr:

UPC:

786685558981
(0) Write a review
$3,563.54 EA
Company Wide: 5

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 240 Amp, Non-Combination, 200 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 60 @ 200V, 75 @ 230V, 150 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode. ***Must use C-H Power Supply and (2) Lug Kits***

Platt Cat:CUTS811+T24N3S
Platt Item:0923627
Cat:S811+T24N3S
UPC:786685558981
Country of Origin:UNITED STATES
Category: Softstarter - Advanced Control
Family / Style:S811
Amps:240
Volts AC:480, 240, 208
Phase:3
Type:Soft Starter
Volts AC Range:200 - 600
Volts DC Control:24

Substitutes (0)

Eaton S811+T24N3S Soft Starter 200mm 240a W/ Opt Inside The Delta
Product Reminder
Product:
S811+T24N3S Soft Starter 200mm 240a W/ Opt Inside The Delta
Item # 0923627