Greenlee 0153-46T Adjustable Torque Screwdriver & Bit Set

You currently have this product in an open order View Order

Item:

1383396

Cat:

0153-46T

Mfr:

UPC:

783310083603
(0) Write a review
$490.00 EA
Company Wide: 64
1In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Kit Includes: Torque Driver, (12) Bits: Phillips #1 x 3-1/2" (88.9 mm), Phillips #2 x 3-1/2" (88.9 mm), Slotted 3/16" (4.76 mm) x 3-1/2" (88.9 mm), Slotted 1/4" (6.35 mm) x 3-1/2"" (88.9 mm ), Square #1 x 3-1/2" (88.9 mm), Square #2 x 3-1/2" (88.9 mm), Phillips #1 x 6" (152.4 mm), Phillips #2x 6" (152.4 mm), Slotted 3/16" (4.76 mm) x 6" (152.4 mm), Slotted 1/4" (6.35 mm) x 6" (152.4 mm), Square #1 x 6" (152.4 mm), Square #2 x 6" (152.4mm), 7 Sockets: Nut Driver 3/16" (4.76 mm) x 6" (152.4 mm), Nut Driver 1/4" (6.35 mm) x 6" (152.4 mm), Nut Driver 5/16" (7.94 mm) x 6" (152.4 mm), Nut Driver 11/32" (8.73 mm) x 6" (152.4mm), Nut Driver 3/8" (9.53 mm) x 6" (152.4 mm), Nut Driver 7/16" (11.11 mm) x 6" (152.4mm), Nut Driver 1/2" (12.7 mm)x 6" (152.4 mm), &Carrying Case

Platt Cat:GRE015346T
Platt Item:1383396
Cat:0153-46T
Mfr:Greenlee
UPC:783310083603
Type:Multi-Tool, Torque, Screwdriver Set, Socket Set

Associated (0)

Substitutes (0)

Greenlee 0153-46T Adjustable Torque Screwdriver & Bit Set
Product Reminder
Product:
0153-46T Adjustable Torque Screwdriver & Bit Set
Item # 1383396