Stanley Black & Decker Tools, Testing, Meters

Sort by:
Show:
24 Products
Item#: 870396
Mfg: Lenox
Hole Saw Arbor; Snap-back; Arbor Size: 2l; Shank Diameter: 1/2 In And Larger; Thread Size: 5/8-18 In; Shank Type: Hex; Hole Saw Size: 1-1/4 - 6 In ***Arbor Only***
Item#: 34085
Mfg: Lenox
Hole Saw Arbor, Shank: Solid Hex, Size: 1-1/4 to 6 inch, Steel
Item#: 34047
Mfg: Lenox
Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8, 1-7/32, 1-1/4, 1-3/8 In; Shank Size: 3/8 In Diameter; Point Type: Split; Finish: Steam Oxide Coating
Item#: 34159
Mfg: Lenox
Arbor, Hex Shank Size: 3/8" & Larger, Hole Saw Range: 20L - 96L, ***Arbor Shank Only***
Item#: 34086
Mfg: Lenox
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l Or 6l Standard; Hole Diameter: 1-1/4 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Item#: 759242
Mfg: DEWALT
Hole Saw, Impact Ready, Diameter: 1-1/4" (32mm).
Item#: 34101
Mfg: Lenox
Hole Saw Arbor, Solid Shank, Size: 1-1/4 to 6 inch, Steel
Item#: 463258
Mfg: DEWALT
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 15", Diameter: 1-1/4", Shank: SDS.-Max.
Item#: 564810
Mfg: DEWALT
Auger, Power Ship Auger, Length: 17", Diameter: 1-1/4", Hex Ball Groove Shank Size: 7/16".
Item#: 564804
Mfg: DEWALT
Auger, Power Ship Auger, Length: 6", Diameter: 1-1/4", Hex Ball Groove Shank Size: 7/16".
Item#: 462562
Mfg: DEWALT
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 22-1/2", Diameter: 1-1/4", Shank: SDS.-Max.
Item#: 598792
Mfg: Lenox
Tube Cutter, Capacity: 1/8" - 1-3/4" Copper
Item#: 3821
Mfg: DEWALT
Hammer-Drill Bit, Rock Carbide, 2-Cutter, Length: 16", Diameter: 1-1/4", Shank: Spline.
Item#: 591607
Mfg: DEWALT
Hole Saw, Bi-Metal, Diameter: 1-1/4" (32 mm).
Item#: 216472
Mfg: DEWALT
Hole Saw, 1-1/4 Inch, Staggered Slots, Material: Bi-Metal