Klein Tools, Testing, Meters

Sort by:
Show:
19 Products
Item # 1307605
Mfr: Klein
Strips 10-28 AWG Wire, Crimps 4 Connectors, Double Dipped Comfort Grip Handles Designed for Optimal Leverage
Item # 1275970
Mfr: Klein
Aviation Snips with Wire Cutter, Straight, Cuts 18-22 Gauge Stainless Steel
Item # 1435459
Mfr: Klein
WiFi Borescope transmits and displays video and images directly to your smartphone up to 30 Feet (9 m) away Waterproof 9 mm camera has 6 on-board, adjustable LED lights and outputs...
Item # 1276071
Mfr: Klein
Measures and Displays the USB Port Voltage, Current, Capacity, Energy and Resistance Simultaneously, Requires NO BATTERIES as it Draws Power from the Power Source
HVAC screwdriver with concealable tips and a pocket clip for easy pocket storage.Three different tips in one tool, includes #0 Phillips, 1/8-Inch (3.2 mm) Slotted, and a Schrader® ...
Item # 1446038
Mfr: Klein
Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66" Las...
Item # 1200141
Mfr: Klein
Tin Snips, 12", Cutting Capacity: 24 Gauge Steel, 28 Gauge Stainless Steel, Cutting Length: 3.5"
Item # 1200143
Mfr: Klein
3-inch Straight Hand Seamer Jaw Folds 22 Gauge Steel and 24 Gauge Stainless Steel. Jaw Marked In 1/4-inch (6 mm) Increments For Precise Bending Measurements.
Item # 1276025
Mfr: Klein
Cuts 2 to 12-Inch (51 to 305 mm) holes in sheet metal. For up to 24 gauge steel and 26 gauge stainless steel. Inch and centimeter measurement scales are molded into the body. Quali...
Item # 1276013
Mfr: Klein
Cuts 30-degree V Shapes In Up To 24 Gauge Steel and 26 Gauge Stainless Steel. 13/16-inch (21 mm) Maximum Throat Depth. Length: 9"