Bits, Blades, Punches, Holesaws

Sort by:
Show:
46 Products
Item # 0024621
Step Bit, Kwik Stepper, Length: 3-7/8", Diameters: 7/8" (22 mm), 1-1/8", 1.201", 1-7/32", 1-1/4" & 1-3/8", Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Lam...
Item # 0870396
Mfr: Lenox
Hole Saw Arbor; Snap-back; Arbor Size: 2l; Shank Diameter: 1/2 In And Larger; Thread Size: 5/8-18 In; Shank Type: Hex; Hole Saw Size: 1-1/4 - 6 In ***Arbor Only***
Item # 0024993
Slug Buster Knockout Punch Kit, Includes: Conduit Punches & (1/2" - 2" CONDUIT SIZES ) Hole Punches, Maximum Cutting Depth: 10 GA.
Item # 0034047
Mfr: Lenox
Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8, 1-7/32, 1-1/4, 1-3/8 In; Shank Size: 3/8 In Diameter; Point Type: Split; Finish: Steam Oxide Coating
Step Bit, Diameters: 7/8" - 1-3/8"", Shank Size: 1/4, Made in the USA, Appropriate Use: Mild Steel, Copper, Brass, Aluminum, Wood, Plastic & Laminates, Maximum Cutting Depth: 10 Ga...
Item # 0034159
Mfr: Lenox
Arbor, Hex Shank Size: 3/8" & Larger, Hole Saw Range: 20L - 96L, ***Arbor Shank Only***
Item # 0034086
Mfr: Lenox
Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l Or 6l Standard; Hole Diameter: 1-1/4 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Auger, Shorty, Nail Eater II, Length: 7-5/8", Diameter: 1-1/4", Hex Shank: 7/16".
Item # 0025072
Knockout Punch Kit, Includes: Driver, Hand Pump, (1/2", 3/4", 1", 1-1/4", 1-1/2", 2", 2-1/2", 3", 3-1/2" & 4") Punches & Dies, Draw Studs, Adapter, Spacers, Kwik Stepper Step Bit a...
Sort by:
Show:

Refine By

Category