To Our Valued Customers: COVID-19 Update

Hevi-Duty Uninterruptible Power Supplies

Sort by:
Show:
42 Products
850 VA / 510 Watt, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 120V AC, IP20 Hardwired 24 - 10 AWG, Interface: RJ45, RS-232, USB. Network Management: Manage...
500 VA / 300 Watt, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 120V AC, IP20 Hardwired 24 - 10 AWG, Interface: RJ45, RS-232, USB. Network Management: Manage...
10 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 14 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***B...
Battery Module, SDU Series, DIN Mount, IP20, HxWxD: 4.88: x 8.27" x 4.55". Includes: 1 ft Battery Cable. Up to (4) of these Battery Modules can be used with the SDU Series DC Volta...
Uninterruptible Power Systems; Capacity: 700 VAC, 630 Watts; Typical Back-Up Time: 11/27; Input Plug: 5-15p; Output Receptacle: (6) 5-20R; 120 VAC; Frequency:50/60 Hz
$1,025.14 EA
Call for Availability
Co Wide: 0
in Cart
700 VA / 480 Watt, Uninterruptible Power Supply, S3K Mini-Tower, Input Voltage: 120V AC, Input Type: 5-15P Detached, Output Type: (4) 5-15R. Interface: RS-232, USB. Back/Run Time: ...
20 Amp, Uninterruptible Power Supply, SDU Series, DIN Mount, Input Voltage: 24V DC, IP20 Hardwired 24 - 16 AWG, Back/Run Time: 4 min. Full-Load. HxWxD: 4.88" x 3.02" x 4.55". ***Ba...
Dry contact I/O relay box, IP 20 touch proof screw terminals, wire size range 12-22 AWG, Relay contact signal for "On Battery", "Low Battery", and "UPD Shutdown". *** Discontinued ...
Call for Price
Usually ships in 2-4 days
Co Wide: 1
in Cart
Battery Module, SDU Series, Chassis Mount, NEMA 1, HxWxD: 11.5: x 5.57" x 4.57". Includes: 6 ft Battery Cable. Up to (4) of these Battery Modules can be used with the SDU Series DC...
Uninterruptible Power Systems, Capacity, 3000 VA, 2700 Watts, Typical Back-Up Time, 3/11, Input Plug, IEC 320-C20, Output Receptacle, 6 x IEC 320-C13, 1 x IEC 320-C19, 230 Volt AC...
$5,046.77 EA
Call for Availability
Co Wide: 0
in Cart
Brackets, Chassis Mount. Used to Secure SDU Series UPS to wall, panel or enclosure.
SDU Series optional interface kit to convert relay contacts signal to DB9 signals