Fittings

Sort by:
Show:
48 Products
SB2
Item#: 43929
Mfg: Nichols
Snuggle Bar Kit. Length: 18", Width: 1-1/4", Conduit Diameter: 2" - 3", Material: Galvanized Steel. Includes Square U-Bolt with Strap, (3) Holes in each end for 16d nails.
313
Item#: 578749
Crossarm Clevis, Insulated. Clevis Height: 4-3/16", Pin Length: 3-1/2", Pin Diameter: 1/2", Bolt Diameter: 3/4", Material: Hot Dip Galvanized Steel.
Item#: 873855
Forged Angle Eyelet. Size: 5/8" Diameter. Hot Dip Galvanized.
Item#: 875406
Anchor Shackle. Diameter: 1-1/2". Finish: Hot Dipped Galvanized.
Item#: 787274
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 5". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
Item#: 787275
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 6". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
Item#: 745518
Crossarm Brace. Size: 1-1/4" x 1/4". Length: 30". Hole Distance: 28". (2) Holes: (1) 7/16" Diameter, (1) 9/16" Diameter. Hot Dipped Galvanized.
Item#: 135135
Pole Top Pin, Length: 24", Thread Diameter: 1", Nylon.
Item#: 75877
Insulated Crossarm Clevis, Size: 5", Hot Dip Galvanized.
Item#: 745517
Crossarm Brace. Size: 1-1/4" x 1/4". Length: 28". Hole Distance: 26". (2) Holes: (1) 7/16" Diameter, (1) 9/16" Diameter. Hot Dipped Galvanized.
Item#: 135077
High Voltage Forged Steel Pin, Standard Long Shank, Shanks Diameter: 5/8", Hight Above Arm: 7", Hot Dip Galvanized, Nylon.
Item#: 132819
Fiberglass Guy Strain Insulator. Length: 36", Mechanical Rating: 16000 lbs
Item#: 135085
Pole Top Pin, Length: 15", Thread Diameter: 1", Nylon.
Item#: 578752
Dead-End Clevis, Insulated. Clevis Height: 4", Pin Length: 3-3/8", Pin Diameter: 11/16", Bolt Diameter: (1) 5/8" & (2) 1/2", Material: Hot Dip Galvanized Steel.
Item#: 153526
Mfg: Hastings
Duck Bill Ground Clamp, Smooth Jaws, Line Range: 900 ACSR 556 MCM - #6 Solid, Max Cable Size: 4/0, Max Fault Current Rating: 43kA@15 Cycles/30kA@30 Cycles, Bolted.