To Our Valued Customers: COVID-19 Update

Temperature Testers / Thermal Imagers

Sort by:
Show:
324 Products
Item # 0914550
Mfr: Fluke
Infrared Thermometer Gun, IP54 IR, Features: –22° - 932°F Temperature Range, Backlit Display
$95.00 EA
Usually ships in 2-4 days
Co Wide: 78
in Cart
Fuse, 440mA/1000V, Compatible Models: 23-III, 25, 26-III, 27, 77-III, 79-III, 83, 83-III, 85, 85-III, 87(S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV,175, 177, 179, 187, 189, ...
Item # 0128082
Mfr: FLIR
Imaging IR Thermometer, Thermal Camera and Infrared Thermometer, TG165, Features: -13°F - 716°F Temperature Range, 80X60 Pixel Resolution, SD Card Slot, Thermal Sensitivity: 150mK,...
The FLIR ONE Pro lets you find invisible problems faster than ever. Measuring temperatures up to 400 °C (752 °F) and packing powerful measurement tools, FLIR ONE Pro will work as h...
$399.99 EA
Usually ships in 2-4 days
Co Wide: 20
in Cart
Item # 0911827
Mfr: Amprobe
10:1 IR Thermometer, Temperature Range of 0 °F to 716 °F or -18 °C to 380 °C, Precision Accuracy and Rapid Response Time, Laser pointer, Backlit Dual LCD Display, Auto Display Hold...
$51.30 EA
Price good while supplies last
Co Wide: 8
in Cart
Item # 0910674
Mfr: Extech
Mini IR Thermometer, Portable, Handheld, Features: -4° to 630°F Temperature Range, 8:1 Field of View, Includes: 9V Battery, Case.
Infrared Thermometer, Temperature Range: -30 °C to 650 °C (-22 °F to 1202 °F), Features: Dual Lasers, Min/Max/Avg/Dif
Item # 0947501
Mfr: Amprobe
The Amprobe IRC-110 thermal camera, designed for the professional, is rugged with point-and-shoot functionality to give you a visual heat map image for quick and accurate identific...
$223.90 EA
Price good while supplies last
Co Wide: 39
in Cart
Dual Input Digital Thermometer, Portable, Handheld, Features: -210° - 1372°C Temperature Range, Relative Time Clock, Sleep Mode
Item # 0462049
Mfr: Fluke
Pipe Clamp Temperature Probe, Temperature Range: -29 To 149 Deg C, Wire Length: 1 Mr, Accuracy: Plus/Minus 3.4 Degrees F, For Pipe Surfaces From 1/4 Inch Diameter to 1-3/8 Inch Dia...
Infrared Imager, Thermal Camera Attachment for Android, Features: -4°F - 752°F Temperature Range, 32°F - 95°F Operating Temperature, Accuracy: ±5.4°F, Phone Connector: Male USB-C, ...
Item # 0150501
Mfr: FLIR
Thermal Imaging Compact Camera, Infrared, C2, Temperature Range: 14 to 302°F, 80 x 60 Pixel Resolution, 3" Color Display, 9Hz Frame Rate, Weight: 0.29lbs, Includes: C2 Camera, Batt...
Item # 1446740
Mfr: Klein
Dual Ir/Probe Thermometer Capable Of Measuring Temperature From -40 To 572 Degrees Fahrenheit (-40 To 300 Degrees Celsius)
Item # 1723315
Mfr: FLIR
Thermal Imager, Temperature Range: -25°C to 380°C (-13°F to 716°F), Field of View: 57° × 44°, FPA, 160 x 120 Resolution, Add Contact-Measurement Readings with the Included Type-K T...
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Type

 

Range

 

Material

 

VoltsDC

 

VoltsAC

 

Length

 

ProductHeight

 

ProductWidth

 

Color

 

Size