Item#: 48332
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L3A, 3-Conductor, 2or 4-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 29374
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 29372
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 41044
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L3A, 3-Conductor, 6 hole can be used for a 2 or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 29371
Aluminum Solderless Lug, Conductor Range: 2 - 14 AWG, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 5/16". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 29370
Aluminum Solderless Lug, Conductor Range: 2 - 1/0 AWG, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 48334
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L3A, 3-Conductor, 2 Or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 415626
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB, 3-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductors.
| |
Item#: 29375
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 923293
NSI 3-350T2 DUAL RATED TRANSF
| |
Item#: 29379
Ilsco; Clearchoice; 3 Conductor Al/cu: T3a; Standard:csa File Number: Lr-29601;ul File Number: E6207; Ul Specifications: Ul 486a-b; Voltage Rating:2000 V; Mounting Hole Spacing:1-3/4 In; Material:al; Application:terminating Connector; Temperature Rating:90 Deg C; Height: 1.1880 In; Hex Size: 5/16 In; Conductor Range:250 Kcmil-6 Awg; Bolt/stud Size: 1/2 In; Thickness: 0.3120 In; Tang Width: 2.8130 In; Tang Length: 3.0000 In; Width: 2.8130 In; Tang Thickness: 0.3120 In; Length: 4.0000 In; Plating: Tin
| |
Item#: 29382
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L3A, 3-Conductor, 4-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductors.
| |
Item#: 48335
Aluminum Solderless Lug, Conductor Range: 2 AWG - 500 MCM, Type: L3A, 3-Conductor, 6-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor. Use as a 2 or 4 hole mount.
| |
Item#: 29373
Aluminum Solderless Lug, Conductor Range: 6 AWG - 3/0 AWG, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
| |
Item#: 87226
Aluminum Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Type: L3A, 3-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
| | | |