To Our Valued Customers: COVID-19 Update

Polaris Aluminum - 3 Conductor

Sort by:
Show:
13 Products
Item#: 923293
Mfg: NSI Tork
NSI 3-350T2 DUAL RATED TRANSF
Item#: 249698
Mfg: NSI Tork
NSI 3-350L4 LUG 350 MCM-6 AWG
Item#: 884891
Mfg: NSI Tork
3 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item#: 583225
Mfg: NSI Tork
Nsi 4-800ll4 800-300 Mcm 4 Hole 8 Screw Mounting Hole 1 3/4 Center To Center
Item#: 887086
Mfg: NSI Tork
3 Port Panelboard Lug 250 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Item#: 251449
Mfg: NSI Tork
NSI 3-1000LL4 ALUMINUM DOUBLE
Item#: 866634
Mfg: NSI Tork
Aluminum Splicer Reducer 4/0-6 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Item#: 252738
Mfg: NSI Tork
NSI TL500-3L4 500 - 300 MCM 3
Item#: 884893
Mfg: NSI Tork
3 Port Panelboard Lug 800 MCM - 350 MCM Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Item#: 251450
Mfg: NSI Tork
NSI 3-350L2/L4 NEMA PANELBOAR
Item#: 249699
Mfg: NSI Tork
NSI 3-350LL4 LUG 350 MCM-6 AW
Item#: 653498
Mfg: NSI Tork
500 Mcm - 4/0 Awg Copper Terminal Lug W/ (1) 1/2" Mtg Hole
Item#: 763622
Mfg: NSI Tork
Nsi 800ll2 800-300 Mcm 2 Screw Lug Mounting Hole 1 3/4 Center To Center
Sort by:
Show:

Refine By

Your Selections

Clear
Go

Availability

Manufacturers

Info & Services

Catalogs