To Our Valued Customers: COVID-19 Update

NSI Tork 3-600LL4 Transformer Lugs

You currently have this product in an open order View Order

Item:

0884891

Cat:

3-600LL4

Mfr:

UPC:

662381001733
(0) Write a review
$139.31 EA
Usually ships in 2-4 days
Company Wide: 1

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

3 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".

Platt Cat:NSI3600LL4
Platt Item:0884891
Cat:3-600LL4
Mfr:NSI Tork
UPC:662381001733
Material:Aluminum
  • For help with Transformer Lugs from NSI Tork
  • Also known as: 662381001733, NSI3600LL4, NSI Tork, 3-600LL4, Mechanical Lugs - Aluminum - 3 Conductors, Mechanical Lugs, Lugs & Split Bolts, Connectors, Crimps, Termination, Tork, Polaris
  • Equivalent to:
    • Tork
    • 3-600LL4
    • 662381001733

Associated (0)

Substitutes (0)

NSI Tork 3-600LL4 Transformer Lugs
Product Reminder
Product:
3-600LL4 Transformer Lugs
Item # 0884891