Ilsco T3A4-1000N Al Mec (3)1000-500 (4)9/16-1-3/4 T Ul Cs

You currently have this product in an open order View Order

Item:

0901828

Cat:

T3A4-1000N

Mfr:

UPC:

783669911992
(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Ilsco; Clearchoice; 3 Conductor Al/cu: T3a; Standard:csa File Number: Lr-29601;ul File Number: E6207; Ul Specifications: Ul 486a-b; Temperature Rating:90 Deg C; Application:terminating Connector; Material:al; Mounting Hole Spacing:1-3/4 In; Voltage Rating:2000 V; Hex Size: 1/2 In; Conductor Range: 1000 Kcmil-500 Kcmil; Height: 1.8130 In; Bolt/stud Size: 1/2 In; Tang Thickness: 0.5000 In; Tang Width: 4.8750 In; Tang Length: 3.6250 In; Width: 4.8750 In; Thickness: 0.5000 In; Length: 5.9700 In; Plating: Tin

Platt Cat:ILST3A41000N
Platt Item:0901828
Cat:T3A4-1000N
UPC:783669911992
Category:
Amps:30
Volts AC:120, 277
Poles:2
Color:Ivory
Type:Toggle Switch, Self Grounding, Industrial Grade
  • For help with Al Mec (3)1000-500 (4)9/16-1-3/4 T Ul Cs from Ilsco
  • Also known as: 783669911992, connector, t3a, ILST3A41000N, Ilsco, T3A4-1000N, Aluminum - 3 Conductor, Mechanical Lugs, Lugs & Split Bolts, Connectors, Crimps, Termination

Substitutes (0)

Others Also Bought (0)

Ilsco T3A4-1000N Al Mec (3)1000-500 (4)9/16-1-3/4 T Ul Cs
Product Reminder
Product:
T3A4-1000N Al Mec (3)1000-500 (4)9/16-1-3/4 T Ul Cs
Item # 0901828