To Our Valued Customers: COVID-19 Update

Green Creative 34979 LED HYBrid T8 (UL Type A+B)

You currently have this product in an open order View Order

Item:

1746843

Cat:

34979

Mfr:

UPC:

790492349793
(0) Write a review
$9.71 EA
Company Wide: 92
2In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

LED HYBrid T8 Lamp, 12W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3000K (Warm White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Suitable for use with 120-277V power or with existing ballasts* Suitable for damp locations and totally enclosed fixtures, Utilizes existing lamp holders – shunted or non-shunted. See .pdf Catalog Page for Wiring Diagrams. * This lamp may not work with all instant start ballasts. For detailed ballast compatibility information please visit www.greencreative.com.

Platt Cat:GEE12T84F830HYB
Platt Item:1746843
Cat:34979
UPC:790492349793
Category: LED - T8 Tube
Base:Medium Bi-Pin (G13)
Color Rendering Index (CRI):82
Color Temperature:3000 (Warm White)
Lumens:1700
Shape:T8 (Tubular)
Wattage:12
Volts AC:120, 277
Diameter:1 in
Length:4ft, 48 in
Type:Ballast Bypass, UL Type A+B, HYBrid T8
Dimming:No

Associated (0)

Substitutes (0)

Green Creative 34979 LED HYBrid T8 (UL Type A+B)
Product Reminder
Product:
34979 LED HYBrid T8 (UL Type A+B)
Item # 1746843