To Our Valued Customers: COVID-19 Update

Bodine BSL722 COLD-PAK Emergency LED Driver 120/277V, 23.1 W, 700mA

You currently have this product in an open order View Order

Item:

0188302

Cat:

BSL722 COLD-PAK

Mfr:

(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Emergency LED Driver, Cold-Pak for Extreme Temps: Temperature Rating (Ambiant) -20°C to +60°C (-4°F to 140°F); Input Voltage: 120-277 VAC, 50/60Hz., Output Voltage: 28.0 to 33.0 VDC. Operates an LED Load of Up to 23.1W, 700mA at Nominal Battery Voltage for a Minimum of 90 Minutes. UL Recognized Factory Installation (Indoor and Damp locations including Sealed and Gasketed fixtures)

Platt Cat:BODBSL722COLDPAK
Platt Item:0188302
Cat:BSL722 COLD-PAK
UPC:Not Available
Category:
Wattage:23
Volts DC:28, 33
Type:Emergency, LED Driver
Volts AC Range:120, 208, 240, 277
Light Technology:LED

Associated (0)

Substitutes (0)

Bodine BSL722 COLD-PAK Emergency LED Driver 120/277V, 23.1 W, 700mA
Product Reminder
Product:
BSL722 COLD-PAK Emergency LED Driver 120/277V, 23.1 W, 700mA
Item # 0188302