Item#: 1793413
5"/6" LED Downlight, Smooth Wall, Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 1000Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: Dark Bronze Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Attached E26 connection and torsion clips for most 6" recessed housings; • ENERGY STAR certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AD56B-5CCT-WH. • Fits most standard 5" and 6" recessed housings.
| |
Item#: 1793431
6" LED Downlight, Baffle Wall Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Spring loaded mounting clips. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. LED Driver included.
| |
Item#: 1793414
5"/6" LED Downlight, Smooth Wall, Retrofit, Line Voltage: 120V, Watts: 15, Lumens: Up to 1200Lm, Color Temperature: 5-CCT; 2700K / 3000K / 3500K / 4000K / 5000K, CRI: 90+, Color: White Trim. Life: 50,000 Hours. Dimming: 10-100% with most standard TRIAC dimmers. Attached E26 connection and torsion clips for most 6" recessed housings; • ENERGY STAR certified, JA8 Compliant, cETLus Wet Location Listed. p/n: AD56B-5CCT-WH. • Fits most standard 5" and 6" recessed housings.
| |
Item#: 1841632
11.6 Watt Led Direct Wire Downlight; Edge-Lit; 5-6 Inch; 2700K; 120 Volt; Dimmable. California T24 Compliant.
| |