To Our Valued Customers: COVID-19 Update

TCP LEDWSDR56CCT2 LED Module, 5/6", Selectable

You currently have this product in an open order View Order

Item:

1890574

Cat:

LEDWSDR56CCT2

Mfr:

UPC:

762148299523
(0) Write a review
$16.49 EA
Company Wide: 4,348

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

5"/6" LED Selectable Recessed Downlight Retrofit: Line Voltage: 120V, Wattage: 8W / 10.5W / 14.5W, (See .pdf Catalog Page for Lumen output at selected wattage/color). Color Temperature: 3000K / 4000K / 5000K, Color: White Trim. Life: 50,000 Hours. Replaces up to 120W Incandescent. Dimmable. IC-rated for direct contact with insulation. UL approved for damp location (indoor only)—outdoor environment may cause yellowing of the white trim. This is not covered by warranty.

Platt Cat:TCPLEDWSDR56CCT2
Platt Item:1890574
Cat:LEDWSDR56CCT2
UPC:762148299523
Category: LED - 5"/6" Downlights
Color Rendering Index (CRI):80
Color Temperature:3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Shape:Round
Wattage:14.500, 8, 10.500, 14.500
Volts AC: 120
Color:White
Diameter:5 in, 6 in
Product Width:7.400 in
Dimming:Yes

Substitutes (0)

TCP LEDWSDR56CCT2 LED Module, 5/6", Selectable
Product Reminder
Product:
LEDWSDR56CCT2 LED Module, 5/6", Selectable
Item # 1890574