To Our Valued Customers: COVID-19 Update

Interface Relays -Power

Sort by:
Show:
47 Products
Item#: 350540
Mfg: ABB
Pluggable Interface Relay 1c/o, A1-A2=24VDC, Output=6A/250VAC
Item#: 350555
Mfg: ABB
CR-S012/024VADC1SZ Socket 1c/o, A1-A2=12-24VAC/DC, 250VAC Spring Terminals
Item#: 149687
Mfg: ABB
Interface Relay, Cpl. 1c/o, A1-A2=24 VAC/DC, Output=6A/250VAC Screw Terminals
Item#: 664425
Mfg: ABB
Interface Relay, Plug-In, 24 Vdc Rated Control Supply Voltage, Dpdt (2 C/o) Contacts, Output And 250 V, 8 Amp Contact Rating 0 To +85 Deg C
Item#: 664426
Mfg: ABB
Abb; Interface Relay; Cr-p120ac2, Pluggable; Contact Configuration: 2 C/o (spdt); Coil: 120 Vac; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Resistance: contact: Less Than Or Equal To 100 Milohm, Coil: 10200 Ohm At 20 Deg C; Enclosure: Ip67; Frequency Rating: 50/60 Hz; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +70deg C; Rated Power: 0.75 Va; Environmental Conditions: Storage Temperature: -40to 85 Deg C; Make Voltage: 96 Vac At 20 Deg C; Response Time: 7 Ms; Release Time: 3 Ms; Switching Current: 5 Milamp Minimum; Insulation Voltage: 400 Vac; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 8 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 400 Vac; Maximum Switching Power: 2000 Va
Item#: 774730
Mfg: ABB
Interface Relay, Plug-In, 230 Vac Rated Control Supply Voltage, SPDT, Without LED Indicator and 250 V, 12 Amp Contact Rating
Item#: 707890
Mfg: ABB
ABB Ra5-1 Interface Relay
Item#: 351145
Mfg: ABB
ABB 1SVR405611R0000
Item#: 351208
Mfg: ABB
ABB 1SVR405612R7100
Item#: 351227
Mfg: ABB
ABB 1SVR405613R0000
Item#: 668153
Mfg: ABB
Circuit Board Relay, 24V DC Coil, SPDT, 250V Rated, Contact Rating: 16 Amp. Terminal Style: 8 Pin. CR-P Series.
Item#: 674907
Mfg: ABB
Interface Relay, Plug-In, 12 Vdc with 2 C/o (SPDT) With LED Outputs and 250 V, 12 Amp Contact Rating
Item#: 397977
Transformer Relay, 25 Amps, 240V, 24V Control, 1/2" Threaded Hub
Item#: 351341
Mfg: ABB
ABB 1SVR405622R8000
Item#: 351191
Mfg: ABB
ABB 1SVR405612R4000