To Our Valued Customers: COVID-19 Update

ABB 1SVR 405 601 R2000 Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 120VAC Coil

You currently have this product in an open order View Order

Item:

0664426

Cat:

1SVR 405 601 R2000

Mfr:

UPC:

662019213675

EAN:

4013614498244
(0) Write a review
$7.43 EA
Usually ships in 2-4 days
Company Wide: 12

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Abb; Interface Relay; Cr-p120ac2, Pluggable; Contact Configuration: 2 C/o (spdt); Coil: 120 Vac; Contact Rating: 250 V, 8 Amp; Mounting: On Socket; Resistance: contact: Less Than Or Equal To 100 Milohm, Coil: 10200 Ohm At 20 Deg C; Enclosure: Ip67; Frequency Rating: 50/60 Hz; Size: 29 Mm Length X 12.7 Mm Width X 15.7 Mm Height X 29 Mm Depth; Operating Cycles: Mechanical: Greater Than 30 Million Cycles, Electrical: Greater Than 100000 Cycles; Operating Temperature: -40 To +70deg C; Rated Power: 0.75 Va; Environmental Conditions: Storage Temperature: -40to 85 Deg C; Make Voltage: 96 Vac At 20 Deg C; Response Time: 7 Ms; Release Time: 3 Ms; Switching Current: 5 Milamp Minimum; Insulation Voltage: 400 Vac; Insulation Class: C250/b400; Operating Voltage: 250 V; Operating Current: Ac-12 (resistive): 8 Amp At 230 V, Ac-15 (inductive): 1 Amp At 230 V; Maximum Switching Voltage: 400 Vac; Maximum Switching Power: 2000 Va

Platt Cat:ABB1SVR405601R2000
Platt Item:0664426
Cat:1SVR 405 601 R2000
UPC:662019213675
Category: Interface Relays -Power
Base:8-Blade
Family / Style:CR
Mounting:Socket
Amps:8
Volts AC:250
Poles:2
Type:DPDT, Interface Relays
Volts AC Control:120

Substitutes (0)

ABB 1SVR 405 601 R2000 Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 120VAC Coil
Product Reminder
Product:
1SVR 405 601 R2000 Interface Relay, Plug-In, 8A, SPDT, 250VAC Rated, 120VAC Coil
Item # 0664426