Federal Signal 310X-MV Two-Way Intercom, Hazardous Location, Indoor/Outdoor

You currently have this product in an open order View Order

Item:

0427202

Cat:

310X-MV

Mfr:

UPC:

782979391036
(0) Write a review
$2,691.57 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2

Platt Cat:FED310XMV
Platt Item:0427202
Cat:310X-MV
UPC:782979391036
Category:
Volts AC:240, 120
Volts DC:24
IP/NEMA Rating:IP65, 4X
Range:-31°F to 150°F
Type:Intercom

Associated (0)

Substitutes (0)

Federal Signal 310X-MV Two-Way Intercom, Hazardous Location, Indoor/Outdoor
Product Reminder
Product:
310X-MV Two-Way Intercom, Hazardous Location, Indoor/Outdoor
Item # 0427202