Control, Automation

Sort by:
Show:
30 Products
Made in USA
460
Item#: 547328
Mfg: Symcom
Voltage Monitor. 3-Phase, 190-480V AC. MotorSaver® Series. Functional Protection: Loss of any Phase, Over Voltage, Under Voltage, Voltage Unbalance, Phase Reversal and Rapid Cycling. Includes: Adjustable Trip Delay (1 - 30 Seconds) and Restart Delay (Manual, 1 - 500 Seconds).
Made in USA
Item#: 323224
Mfg: Symcom
3-Phase Voltage/Phase Monitor 190 to 480VAC Torque: 12in-lbs; Wire: Stranded or solid
Item#: 470697
Mfg: SSAC
Voltage Monitor. 3-Phase, 200-480V AC, 10 AMP, SPDT, 8 Pin Plug-In Type. Functional Protection: Loss of any Phase, Phase Reversal, Over Voltage, Under Voltage and Voltage Unbalance.
Item#: 769238
Mfg: Symcom
3-Phase Voltage/Phase Monitor 190 to 480VAC DIN rail or surface mount (plug-in to OT08-PC socket)
Item#: 45441
Mfg: ABB
Voltage Monitor. 3-Phase, 200-500V AC, SPDT, DIN Rail Mount. Functional Protection: Loss of any Phase, Phase Unbalance.
Made in USA
Item#: 580599
Mfg: Symcom
On-Delay Timer, Solid State, 480V AC. MotorSaver® Series. Surface Mount, Adjustable Restart Delay: 6 Seconds - 10 minutes, Micocontroller Based. ***Application: looks for irregularities on current. Example: Find current irregularities and turn-off a pump. It will then turn the pump back on in 6 seconds to 10 minutes.***
Made in USA
455
Item#: 271735
Mfg: Symcom
Voltage Monitor. 3-Phase, 190-480V AC. MotorSaver® Series. Functional Protection: Contact Failure, Loss of any Phase, Over Voltage, Under Voltage, Voltage Unbalance, Phase Reversal and Rapid Cycling. Includes: (1) SPDT, 480 VA @ 240V AC Output Relay, Adjustable Trip Delay (2 - 30 Seconds) and Restart Delay (Manual, 2 - 300 Seconds).
Made in USA
Item#: 622052
Mfg: Symcom
Voltage Monitor. 3-Phase, 190-480V AC. MotorSaver® Series. Functional Protection: Loss of any Phase, Under Voltage, Voltage Unbalance and Phase Reversal. Includes: (1) General Purpose Relay, SPDT, 480 VA @ 240V AC, 10 Amp @ 240V AC and Adjustable 2 - 300 Second Restart Delay.
Made in USA
Item#: 481119
Voltage Monitor. 3-Phase, 410 to 490VAC, 3Ø SPDT, 8 Pin Plug-In Type. Functional Protection: Lose of Any Phase, Over Voltage, Under Voltage, Phase Reversal and Pick-Up & Drop-Out Delays.
Item#: 579595
Control Panel Voltage Alert Relay. 40 - 750V AC / 30 - 1000V DC. NEMA 4X. Temperature, Ambient: -20 to +55 Degrees Celcius. Opening Size: 1-11/16".
Item#: 714833
Mfg: SSAC
3-Phase Voltage Monitor Time Delay & Timing Relays
Item#: 742764
Control Panel Voltage Alert Relay. 40 - 750V AC / 30 - 1000V DC. NEMA 4X. Temperature, Ambient: -20 to +55 Degrees Celcius. Opening Size: 30mm.
Item#: 215112
Manual Controller, 15 Amp, 120/277 Volt AC, 1-Pole, Ivory
Item#: 31785
Mfg: ABB
Current Monitoring Relay. 1-Phase, 24-240V AC/DC. Din Mount. Functional Protection: Over Voltage, Under Voltage. Measuring ranges: 0.3-1.5 FLA, 1-5 FLA, 3-15 FLA. Adjustable Trip Range: 1-30 seconds. Output: 2 SPDT Contacts.
Item#: 500933
Mfg: SSAC
DIN Rail Mount Adapter. Allows any 2 x 2 in. (50.8 x 50.8 mm) or 2 x 3 in. (50.8 x 76.2 mm) module to be mounted on a 35 mm DIN type rail. Comes complete with mounting hardware for 0.75 in. (19 mm) and 1 in. (25.4 mm) thick modules.