Control, Automation

Sort by:
Show:
2 Products
Made in USA
Item#: 850884
Mfg: Eaton
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 70 Amp HMCP Circuit Breaker, 15 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. Dims: H: 38.40", W: 18.86", D: 8.47"
Item#: 708409
Mfg: ABB
NEMA Size 2, Pump Panel, Combination, Rotary Handle Disconnect, 60 Amp MCCB Circuit Breaker, 15 Hp @ 240 or 25 Hp @ 480V Maximum, Electronic Overload Relay, 27 - 80 FLA (Full Load Amps), NEMA Type 3R Rainproof. 120V AC Coil. Cover Control: Selector Switch: Hand-Off-Auto. Pilot Light: Red, Run. ***If changing Coil Voltage customer will need to change Pilot Light; see Component Guide***