Control, Automation

Sort by:
Show:
97 Products
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Item # 0881809
Mfr: ABB
50 Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF30 Frame, IEC Contactor.
$142.11 EA
Usually ships in 2-4 days
Co Wide: 160
in Cart
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D2. Color: Gray. 600V/50A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 8 AWG.
Item # 0010241
Mfr: Eaton
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.
NEMA Size 2, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 480V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Ra...
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCP Circuit Breaker, 25 Maximum Hp @ 480V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type...
Item # 0010242
Mfr: Eaton
50 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 240V AC Coil. Series: C1.
Item # 0881820
Mfr: ABB
50 Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF38 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Item # 0881806
Mfr: ABB
50 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF-Line Series, AF30 Frame, IEC Contactor.
Item # 0937534
Mfr: ABB
50 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF30 Frame, IEC Contactor.
NEMA Size 2, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, Ra...
Item # 0685754
Mfr: Eaton
50 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame D, Class 10. 600V Rated, Continuous Amp Rating: 40.0 - 50.0.
NEMA Size 1, Pump Panel, Irrigation, Rotary Disconnect, 50 Amp HMCPE Circuit Breaker, 7.5 Maximum Hp @ 240V, Electronic Overload Relay, 9 - 45 FLA (Full Load Amps), NEMA Type 3R, R...
$644.03 EA
Usually ships in 2-4 days
Co Wide: 4
in Cart
Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: MA 2,5/5.D2. Color: Gray. 600V/50A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22-12 AWG.
Item # 0773488
Mfr: Eaton
Solid State Relay, 50 Amp, SPST-NO, Input: 90-280V AC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 

Amps

 

Family/Series

Control Volts AC

Poles

 

Mounting

 

IP/NEMA Rating

 

Control Volts DC

Color

 

VoltsAC