Control, Automation

Sort by:
Show:
34 Products
Item # 0881404
Mfr: ABB
2.5 - 4.0 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Item # 0564940
Mfr: ABB
2.50 - 4.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS116. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Item # 0636231
Mfr: Eaton
4 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.
Item # 0546087
Mfr: ABB
2.8 - 4.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactor...
Item # 0637934
Mfr: Eaton
4 Amp, XT Series Manual Motor Protector with Thermal Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 2.5 - 4.0.
Item # 0640822
Mfr: Eaton
2.4 - 4.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.
Item # 0275360
Mfr: ABB
2.50 - 4.00 FLA (Full Load Amps). MMP, 600V Rated, UL508, Trip Class: 10. Type MS325. Includes: Short Circuit Protection and Phase Failure Detection.
$165.01 EA
Usually ships in 2-4 days
Co Wide: 27
in Cart
Item # 0091158
Mfr: Mencom
MDC, Cordset, 4 Pole, Female Straight, 30', 4A, Yellow, PVC, Nickel Plated Brass
$31.64 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
Item # 1096942
Mfr: Eaton
Amperage Rating: 4A, Coil: 415V 50 Hz, 480V 60 Hz, Frame Size: 45 mm
Item # 0640902
Mfr: Eaton
2.4 - 4.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame C Contactors.
Item # 0495019
Connector, Field Attachable, Straight Female, External Thread, 4-Pin, PG7 Cable, 3.30 - 6.60 mm Range, 4 Amp, 250 Volt AC, 300 Volt DC
Connector, Field Attachable, M12 Single Keyway, 4-Pin, Male
$19.77 EA
Usually ships in 2-4 days
Co Wide: 134
in Cart
Micro-Change®, Female, Micro Receptacle Straight Single, Conductor Range: 22, 250V AC/DC, 4 AMP, 4 Pole, Temperature Rating: -4°F to 221°F (-20°C to 105°C)