Control, Automation

Sort by:
Show:
182 Products
Power Control Relay, Enclosed, 20 Amp, SPDT, 24V AC/DC & 120V AC Coil.
Magnetic Latching Relay, 24V AC/DC Control. 20 Amp @ 120/277V, 20 Amp @ 347V. SPDT. Includes: 5.50" Leads
Item # 0010195
Mfr: Eaton
20 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***
Item # 0832550
Mfr: Wago
Terminal Block, Feed Through, 4 Conductor, 5.2 mm, Gray, 24 Amp, 550 Volt AC/DC, #2002-1401
Relay, Enclosed, 20 Amp, 208-277 Volt AC Coil, 2-Pole, Double Throw, NEMA 1
$54.53 EA
Usually ships in 2-4 days
Co Wide: 4
in Cart
Emergency Bypass / Shunt Relay, Enclosed, 20 Amp, SPDT, 24V AC/DC & 120V AC Coil. Commonly used for Lighting Controls.
Item # 0881402
Mfr: ABB
20.00- 25.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
$181.59 EA
Usually ships in 2-4 days
Co Wide: 15
in Cart
Feed Through Terminal Block. Screw Clamp. Type: M4/6 D2. Color: Red. 600V/20A. Size: 4 mm² Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 18 AWG.
Item # 0832559
Mfr: Wago
2002 Series Through Terminal Block, Number Of Terminals: 2, Wire Size: 22 - 12 AWG, Amperage Rating: 24 AMP, UL/CSA: 20 AMP, Voltage Rating: 800 V, UL: 300 V, CSA: 600 V, Color: Gr...
Item # 0882259
Mfr: ABB
16.0 - 20.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with AF Series, AF9 - AF38 Frame Contactors.
Item # 0881401
Mfr: ABB
16.00 - 20.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Feed Through Terminal Block. Triple - Deck. Screw Clamp. Type: D 4/6.T3. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 12 AWG.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 

Amps

 

Mounting

 

Poles

 

Color

 

Family/Series

Control Volts AC

Material

 

Gauge

 

NEMAConfiguration