Control, Automation

Sort by:
Show:
100 Products
Item # 0146310
Mfr: Eaton
5 Blade Socket, 20 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates. IP20 (Finger Safe).
Item # 0635672
Mfr: Eaton
12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
The Cr-U2S Socket Is From The Cr-U (Universal) Relay Range. The Socket Is Suitable For Cr-U Relays With 2 C/O (Spdt) Output Contacts
Item # 0881398
Mfr: ABB
8.00 - 12.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
General Purpose Relay, 24V DC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Item # 0635180
Mfr: Eaton
12 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 8.0 - 12.0.
$129.50 EA
Usually ships in 2-4 days
Co Wide: 4
in Cart
Item # 0632956
Mfr: Eaton
9.0 - 12.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic. Trip Class 10. Selectable Manual or Automatic Reset. For use with XT Series, Frame B Contactors.
The Cr-U3E Socket Is From The Cr-U (Universal) Relay Range. The Socket Is Suitable For Cr-U Relays With 3 C/O (Spdt) Output Contacts
General Purpose Relay, 24V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Item # 0731858
Mfr: Eaton
8 Blade Socket, 12 Amp @ 300V. DIN/Panel Mount with Elevator Terminals.
$7.11 EA
Usually ships in 2-4 days
Co Wide: 13
in Cart
Item # 0673887
Mfr: Eaton
12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 Volt DC Coil.
Item # 0636365
Mfr: Eaton
12 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.
8 Pin Octal Base Socket. 12 Amp @ 150V, 10 Amp @ 300V. For use with CR-P Series Relays.
Item # 0009507
Mfr: Eaton
Iec Full Voltage Non-reversing Starter, Freedom, 3-Phase Magnetic, Size C, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protec...