To Our Valued Customers: COVID-19 Update

NSI Tork C460M Interval Timer 60 Min Metal DPDT

You currently have this product in an open order View Order

Item:

0930437

Cat:

C460M

Mfr:

UPC:

786261150110
(0) Write a review
$35.72 EA
Call For Availability
800-257-5288Email Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Tork 60 Min Twist Timer No Hold - Metal Wallplate APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting up to 60 minutes. HOLD FEATURE: No hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: DPST WALL PLATE: Includes real metal wall plate with screw mounting, to add extra security for commercial applications. CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP

Platt Cat:TRKC460M
Platt Item:0930437
Cat:C460M
UPC:786261150110
Category:
Amps:20, 10, 7
Color:Aluminum
Range:60 min
Type:Spring Wound, DPST, In-Wall
Volts AC Range:120, 208, 240, 277
  • For help with Interval Timer 60 Min Metal DPDT from NSI Tork
  • Also known as: 786261150110, TRKC460M, NSI Tork, C460M, Spring Wound, In-Wall Timers, Timer Controls, Lighting, Lighting Controls, Tork, Polaris
  • Equivalent to:
    • Tork
    • C460M
    • 786261150110

Associated (0)

Substitutes (0)

NSI Tork C460M Interval Timer 60 Min Metal DPDT
Product Reminder
Product:
C460M Interval Timer 60 Min Metal DPDT
Item # 0930437