To Our Valued Customers: COVID-19 Update

NSI Tork A515MH Interval Timer 15 Min Hold Ivory *** Discontinued ***

You currently have this product in an open order View Order

Item:

0059230

Cat:

A515MH

Mfr:

UPC:

786261150202
(0) Write a review
Sale 4.93 EA
Company Wide: 3

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Tork 15 Min Twist Timer w/ Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Ivory VARIABLE TIMING: Twist knob for time ON setting up to 15 minutes. HOLD FEATURE: Has position for constant ON (Hold). EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST "2 in 1" contacts wire has SPST also WALL PLATE: Fits standard or decorator style wall plates, see below (not included). CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP CAUTION: This timer is not to be used in precision timing applications where inaccurate timing could have dangerous consequences (i.e. sun lamp, sauna, etc). *** Discontinued ***

Platt Cat:TRKA515MH
Platt Item:0059230
Cat:A515MH
UPC:786261150202
Category:
Amps:20, 10, 7
Color:Ivory
Range:15 min
Type:Spring Wound, In-Wall, SPST
Volts AC Range:120, 208, 240, 277

Associated (0)

NSI Tork A515MH Interval Timer 15 Min Hold Ivory *** Discontinued ***
Product Reminder
Product:
A515MH Interval Timer 15 Min Hold Ivory *** Discontinued ***
Item # 0059230