3M FP301-1 1/2-48"-Clear Heat Shrink, Thin-Wall, 1-1/2", Clear, 48"

You currently have this product in an open order View Order

Item:

0286351

Cat:

FP301-1 1 / 2-48"-Clear

Mfr:

UPC:

051128596111
(0) Write a review
$10.37 EA
Usually ships in 2-4 days
Company Wide: 12

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1.500", Recovered Insulation Diameter: 0.750", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Platt Cat:MMMFP30111248CLEAR
Platt Item:0286351
Cat:FP301-1 1/2-48"-Clear
UPC:051128596111
Category: Heat Shrink - Thin-Wall
Volts AC:600
Color:Clear
Conductors:1
Diameter:1 1/2 in, 1.500 in
Length:4 ft
Material:Polyolefin
Type:Thin Wall, Heat Shrink
3M FP301-1 1/2-48"-Clear Heat Shrink, Thin-Wall, 1-1/2", Clear, 48"
Product Reminder
Product:
FP301-1 1/2-48"-Clear Heat Shrink, Thin-Wall, 1-1/2", Clear, 48"
Item # 0286351