Thomas & Betts HS6-1L Heat Shrink, Heavy-Wall, 6 - 2 AWG, 8", Black

You currently have this product in an open order View Order

Item:

0826135

Cat:

HS6-1L

Mfr:

UPC:

786210890678
(0) Write a review
$14.59 EA
Call For Availability
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Platt Cat:THBHS61L
Platt Item:0826135
Cat:HS6-1L
UPC:786210890678
Category:
Volts AC:600
Color:Black
Conductors:1
Gauge:4, 6, 3, 2
Length:8 in
Type:Heavy Wall, Heat Shrink
  • For help with Heat Shrink, Heavy-Wall, 6 - 2 AWG, 8", Black from Thomas & Betts, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: 786210890678, heat shrink tubing, THBHS61L, Thomas & Betts, HS6-1L, Heat Shrink - Heavy-Wall, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination
  • Equivalent to:
    • Thomas & Betts
    • HS6-1L
    • 786210890678

Associated (0)

Substitutes (0)

Others Also Bought (0)

Thomas & Betts HS6-1L Heat Shrink, Heavy-Wall, 6 - 2 AWG, 8", Black
Product Reminder
Product:
HS6-1L Heat Shrink, Heavy-Wall, 6 - 2 AWG, 8", Black
Item # 0826135