DSG Canusa CCAP-0400-RL 8 AWG to 1 AWG Heat Shrink End Cap

You currently have this product in an open order View Order

Item:

0662465

Cat:

CCAP-0400-RL

Mfr:

(0) Write a review
Call for Price
800-257-52884a-midnight (pst) 7 DaysEmail Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Heat Shrink, Medium Wall, Cross-Linked Polyolefin End Cap, 600/1000V, Color: Black, Conductor Range: 8 AWG - 1 AWG, Shrink Ratio: 3:1, Expanded Insulation Diameter: 0.40", Recovered Insulation Diameter: 0.15", Recovered Wall Thickness: 0.080". Expanded Length: 2". Provides: Moisture and Abrasion Protection in Sealing Applications for Cable Ends, Pipe or Conduit.

Platt Cat:CANCCAP0400RL
Platt Item:0662465
Cat:CCAP-0400-RL
UPC:Not Available
Category:
Volts AC:600, 1000
Color:Black
Conductors:1
Diameter:4/10 in
Gauge:8, 6, 4, 3, 2, 1
Length:2 in
Type:Heat Shrink, Medium Wall, End Cap
  • For help with 8 AWG to 1 AWG Heat Shrink End Cap from DSG Canusa, call Platt at 800-257-5288 from 4a - midnight (pst) 7 days.
  • Also known as: CANCCAP0400RL, DSG Canusa, CCAP-0400-RL, Heat Shrink - End Caps, Heat Shrink, Cold Shrink, Connectors, Crimps, Termination, Canusa

Associated (0)

Substitutes (0)

DSG Canusa CCAP-0400-RL 8 AWG to 1 AWG Heat Shrink End Cap
Product Reminder
Product:
CCAP-0400-RL 8 AWG to 1 AWG Heat Shrink End Cap
Item # 0662465