To Our Valued Customers: COVID-19 Update

Leeson 10291700 Motor, 460V, 3PH

You currently have this product in an open order View Order

Item:

0688607

Cat:

10291700

Mfr:

(0) Write a review
Call for Price
800-257-5288Email Live Help
Usually ships in 2-4 days
Company Wide: 35

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

LEESON® AC Motor, Type TF Continuous Duty, Compressor Motors, Fan & Blower Motors Application, 4-Pole, B NEMA Design Special Features, 1/2 hp, 208 to 230/460 VAC, 2.1 to 2.2/1.1 A, 60 Hz Frequency, 1725 rpm Speed, 1 Speed, Totally Enclosed Fan Cooled (TEFC) Enclosure, 48 Frame, 5/8 in Dia Shaft, Selective CCW Rotation, 1.149 Service Factor, Ball Bearing, Rigid Mounting, 40 deg C, Insulation Class: Class B, Rolled Steel, 10.19 in L x 7.85 in W x 7 in H Dimensions

Platt Cat:LEE10291700
Platt Item:0688607
Cat:10291700
Mfr:Leeson
UPC:Not Available
Type:Motor

Substitutes (0)

Others Also Bought (0)

Leeson 10291700 Motor, 460V, 3PH
Product Reminder
Product:
10291700 Motor, 460V, 3PH
Item # 0688607