To Our Valued Customers: COVID-19 Update

Baldor EM3546T 1hp,1760rpm,3ph,60hz,143t,3519m,tefc,f1

You currently have this product in an open order View Order

Item:

0866796

Cat:

EM3546T

Mfr:

UPC:

781568138861
(0) Write a review
Call for Price
800-257-5288Email Live Help
Call For Availability
Company Wide: 0

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 1 Hp; Phase: 3 Ph; Voltage Rating: 208-230/460 Vac; Full Load Current: 3.1-3/1.5 Amp; Power Factor: 71; Service Factor: 1.15; Enclosure: Tefc; Frame: 143t; Insulation Class: F; Speed Rating: 1760 Rpm; Frequency Rating: 60 Hz; Torquerating: 2.97 Lb-ft Full Load, 12.5 Lb-ft Break Down, 6.16 Lb-ft Pull-up, 8.49 Lb-ft Locked-roter At 460 V, 60 Hz, 1 Hp; NEMA Nominal Efficiency: 85.5; Spec. Number: 35aa001m492g1; Bearing-opp-drive-end: 6203; Design Code: B; Doe-code: 010a;kva-code: L; 208v Amps: 3.1 Amp; Bearing-drive-end: 6205

Platt Cat:BLMEM3546T
Platt Item:0866796
Cat:EM3546T
UPC:781568138861
Category:
Amps:3.100
Horsepower:1
Phase:3

Associated (0)

Substitutes (0)

Baldor EM3546T 1hp,1760rpm,3ph,60hz,143t,3519m,tefc,f1
Product Reminder
Product:
EM3546T 1hp,1760rpm,3ph,60hz,143t,3519m,tefc,f1
Item # 0866796