Liquidtight Flexible Conduit, Non-Metallic, 1-1/2", Gray, 100' Coil

Item #: 0014676

Cat #: 15010-100

UPC: 034481233411

$ 7.07 FT
Company wide:
1,854 in stock
Documents & Guides
CARFLEX, 1-1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.

Overview

CARFLEX, 1-1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 100 Foot Coil.

The Carflex Liquidtight Line of nonmetallic, non-conducting conduits and fittings provides superior wire protection in harsh, damp and corrosive environments. Carflex is easy to install because it weighs 50% less than comparable metallic systems. And, Carflex conduit and fittings are functionally superior to, yet competitive with conventional metallic systems. Its nonmetallic properties provide extra safety through assured grounding and the smooth interior walls make wire pulling easy, even through tight corners, because the conduit remains perfectly round in tight radius bends.

Also known as: 034481233411, 15010-100, CAR15010100, Car flex

Specifications

Diameter: 1 1/2 in
Length: 100 ft
Color: Gray
Type: LFNC-B
Diameter: 1 1/2 in
Color: Gray
Length: 100 ft
Type: LFNC-B