Detectors - Heat

Sort by:
Show:
13 Products
Item#: 746966
Mfg: Kidde Fire
135° F Heat Detector, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: 9V Battery Back-Up. Key Features: Interconnectable – Interconnects with up to 24 Kidde devices of which 18 can be initiating. Test Button – Tests unit’s electronic circuitry, horn and battery function. 9V Battery Back Up – Provides continuous protection even during power outages. Red LED – Flashes every 30-40 seconds to indicate proper operation. Low Battery Indicator – Alerts user in the event of alow or missing battery. Quick Connect Power Harness – Makes installation fast and easy.
Item#: 554518
135° F Heat Detector, 120V AC, Wire-In, Size: 5.4" Diameter, 2.2" Depth, Color: White, Includes: 9V Battery Back-Up. IR Remote Capable.
Item#: 666355
135° F Heat Detector, 12 or 24V DC, Wire-In, Size: 6.75" Diameter, 2.25" Depth, Color: White. For use with 2 or 4-Wire F220 Series Detector Base. Intiates Alarm at 135° F or at temperature rise of 15° F in less than 1 minute. **BASE NOT INCLUDED**
Item#: 429841
Mfg: Edwards
Heat Detector, Fixed Temperature, 194 Degree F, 125 Volts AC, Wire-In, Size: 5 inch Diameter, 21/32 inch Depth, Color: White
Item#: 876750
60-460-01-95 CRYSTAL RATE -OF-RISE HEAT SENSOR (200°F)
Item#: 812742
Mfg: Kidde Fire
Heat Detector, 120 Volt AC, 200 Degree Rated, 4-9/16 Inch Diameter, White
Item#: 359539
Mfg: Edwards
Heat Detector, 135 Degree Farenheit Rate of Rise, Finish White, Ceiling Mounting, Depth 2 Inch, Height 5 Inch, Length 5 Inch, Coverage 2500 Square-Foot, Amps AC 1.0 Amps @ 6-28 VDC
Item#: 813115
60-460-319.5 CRYSTAL RATE -OF-RISE HEAT SENSOR (200°F)
Item#: 19562
Mfg: Edwards
Heat Detector, 194 Degree F Rate of Rise, Finish White, Ceiling Mounting, Depth: 2 Inch, Height: 5 Inch, Length: 5 Inch, Coverage: 2500 Square Feet, Non-Metallic
Item#: 391250
Mfg: Edwards
135° F Heat Detector, 6 or 24V DC, 6 - 125V AC,Wire-In, Size: 6.75" Diameter, 1-13-32" Depth, Intiates Alarm temperature rise of 15° F in less than 1 minute. Color: White.
Item#: 496423
Mfg: USI
Ac/dc Heat Alarm (super Heavy-duty Battery) Accessories
Item#: 572557
Mfg: Edwards
Edwards 12v10a 12v 10ah Batry
Item#: 827557
Mfg: Edwards
135° F Intelligent Heat Detector, Analog/Addressable, 24V DC, Wire-In, Size: 6" Diameter, 2.58" Depth, Color: White. For use with Intelligent Bases.