To Our Valued Customers: COVID-19 Update

Allied Moulded AM1PB 7x4x3 PB ENCL SCR CVR 1 PB 30.5MM

You currently have this product in an open order View Order

Item:

0707141

Cat:

AM1PB

Mfr:

UPC:

085339910015
(0) Write a review
$37.49 EA
Usually ships in 2-4 days
Company Wide: 1

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Type:NEMA 4X Type: Nonmetallic Enclosure Special Features:Lift-off Type: screw down, flush aesthetically pleasing and opaque cover design with FIP formed-in-place polyurethane gasket system Application:Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less Material:ULTRAGUARD - Fiberglass reinforced polyester - thermoset Size:A=6.01", B=3.26", C=3.63", usable depth=3.08" Color:RAL 7035 - Gray - Modified with (1) 30.5 mm push button hole in the cover

Platt Cat:ALLAM1PB
Platt Item:0707141
Cat:AM1PB
UPC:085339910015
Country of Origin:UNITED STATES
Category:
Mounting:Wall
Color:Gray
Product Height:6.010 in
Material:Polyester
IP/NEMA Rating:4X
Type:Enclosure
Product Width:3.310 in
Product Depth:3.130 in
Cubic Inches:71 inĀ³
  • For help with 7x4x3 PB ENCL SCR CVR 1 PB 30.5MM from Allied Moulded
  • Also known as: 085339910015, ALLAM1PB, Allied Moulded, AM1PB, Corrosion Resistant Enclosures - Screw Cover, Fiberglass Enclosures, Enclosures - Corrosion Resistant, Boxes, Enclosures

Associated (0)

Substitutes (0)

Allied Moulded AM1PB 7x4x3 PB ENCL SCR CVR 1 PB 30.5MM
Product Reminder
Product:
AM1PB 7x4x3 PB ENCL SCR CVR 1 PB 30.5MM
Item # 0707141