Overhead Products

Sort by:
Show:
21 Products
Roof Flashing. Neoprene Collar, Fits: 1/2" - 1" Conduit. Galvanized Base. Includes: Self-Sealing Collar, 9" W x 12 1/2" Tall.
Item # 0016135
Service Entrance Cap, Clamp-On, Conduit Size: 1". Phenolic Insulator, Weather Resistant, Die Cast Copper Free Aluminum. *Dottie Part #: 40015*
Item # 0093946
Mfr: Nichols
Roof Flashing. Neoprene Collar, Fits: 1/2" - 1" Conduit. Galvanized Base, Size: 9" x 12". Collar affixed with a metal Snap Ring.
Item # 0069093
Service Entrance Cap, Reducer Type, Conduit Size: 1". Weather Resistant, PVC. Includes: Female Slip Ends.
Lead Roof Flashing. Fits: 1" Conduit. 4 lb Lead Stack with 2-1/2 - 3 lb Lead Base. Base Size: 8" x 8".
Item # 0457865
Mfr: Dottie
Roof Flashing. Steel Collar, Fits: 1" Conduit. Galvanized Steel Base.
$11.22 EA
Usually ships in 2-4 days
Co Wide: 55
in Cart
Item # 0855541
Strain Insulator, Material: Porcelain. Size: 5-1/2" Length, 3-3/8" Width. Hole Diameter: 1". Tensile Strength: 20,000 lbs.
$12.24 EA
Usually ships in 2-4 days
Co Wide: 17
in Cart
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 5". Leakage Distance: 9". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 13.5 kV.
Pole Top Pin, Length: 24", Thread Diameter: 1", Nylon.
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 4". Leakage Distance: 4". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 4.8 kV.
Pole Top Pin, Length: 15", Thread Diameter: 1", Nylon.
Item # 0212358
Service Entrance Cap, Clamp-On, Conduit Size: 1 Inch, Metallic, For Use With Rigid/IMC/EMT Conduit
Pole Top Pin, Length: 20", Thread Diameter: 1", Nylon.