Powerline Hardware Overhead Products

Sort by:
Show:
96 Products
Guy Hook, Base Length: 2 1/2", Hole Diameter: 11/16", Tensil Strength: 12,400 lbs.
Guy Clamp. Number of Bolts: 3. Bolt Diameter: 1/2". Clamp Length: 4". Clamp Width: 1-9/16". Material: Hot Dipped Galvanized Steel.
Strain Insulator, Material: Porcelain. Size: 5-1/2" Length, 3-3/8" Width. Hole Diameter: 1". Tensile Strength: 20,000 lbs.
Anchor, Expanding Type. Hole Diameter: 8". For use with Rod Diameters: 5/8" & 3/4".
Strain Insulator, Material: Porcelain. Size: 4-1/4" Length, 2-7/8" Width. Hole Diameter: 7/8". Tensile Strength: 12,000 lbs.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 5". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
3/4" x 66" No Wrench Screw Anchor 6" Helix.
$53.91 EA
Usually ships in 2-4 days
Co Wide: 3
in Cart
Pin-Type Insulator, Low Voltage, Pin Hole Diameter: 1". Recommended Pin Length: 5". Leakage Distance: 9". Cantilever Strength: 3,000 lbs. Typical Voltage Class: 13.5 kV.
Anchor Shackle. Diameter: 1-1/2". Finish: Hot Dipped Galvanized.
Crossarm Brace. Size: 1-1/4" x 1/4". Length: 30". Hole Distance: 28". (2) Holes: (1) 7/16" Diameter, (1) 9/16" Diameter. Hot Dipped Galvanized.
Forged Angle Eyelet. Size: 5/8" Diameter. Hot Dip Galvanized.
Silicone Cutout. Voltage: 15 kV. Continuous Current: 100 Amp. Interrupting Current: 10 kA. Voltage Insulation Strength: 110 BIL.
Low Voltage Forged Steel Pin with Nylon Threads. Shank Diameter: 5/8". Height: 6". Shank Length: 6-1/2". Thread Length: 3". Hot Dipped Galvanized.
$14.70 EA
Usually ships in 2-4 days
Co Wide: 20
in Cart
Pole Top Pin, Length: 24", Thread Diameter: 1", Nylon.