Cooper Bussman Fuses & Accessories

Sort by:
Show:
80 Products
Item#: 458037
Fuse, 25 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
Item#: 327620
Fuse, 25 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK
Item#: 337008
Fuse, 25 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating
Item#: 8374
Fuse, 25 Amp, Class RK5, Dual-Element, Time-Delay, 250 Volt, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection
Item#: 458101
25 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Item#: 879351
25 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Item#: 962916
25 Amp Indicating, Fast-Acting Fuse, Silver Pin, Fiber, 13/32" x 1-1/2", 250V
Item#: 963963
25 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 32V, Dual-Tube Construction
Item#: 959960
BUS C14M25 CYLINDRICAL FUSE 1
Item#: 957958
25 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 200A @ 250Vac, 1000A @ 125Vac, 400A @ 125Vdc, 1000A @ 75Vdc,IEC Low RoHS, Nickel-Plated Brass Endcaps
Item#: 954131
NH DIN Dual Indication Fuse Link, Size 000, 25 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs
Item#: 40327
Neozed Fuse, 25 Amp, 400 Volt AC, 250 Volt DC, Yellow Code, 10 per Package
Item#: 263082
BUS 25D27 SICHERUNG-D2 25A T GL/GG
Item#: 763324
25 Amp, Fast-Acting, Glass Tube, Electronic Fuse, Cartridge, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, Nickel-Plated, Brass Endcaps, RoHS
Item#: 662716
25 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)
Sort by:
Show:

Refine By

Category

Go

Availability

Manufacturers

Type

 

Amps

 

InterruptRatingAC

 

Mounting

 

VoltsAC

 

Class

 

Opening

 

Family/Series

VoltsDC

 

Length

 

Info & Services

Catalogs