Fittings

Sort by:
Show:
17 Products
Item # 0101826
Liquidtight Connector, Straight, 2-1/2 inch, Steel, Insulated, Liquidtight Flexible Metal Conduit & Type: B Non-Metallic Conduit, UL 514-B, CSA C22.2
Item # 0101828
Liquidtight Connector, 90°, 2-1/2 inch, Malleable Iron, Insulated, Liquidtight Flexible Metal Conduit & Type: B Non-Metallic Conduit, UL 514-B, CSA C22.2
Item # 0045036
Grounding Bushing, Insulated, Size: 2 1/2 Inch, Material: Malleable Iron Or Steel/zinc Plated, Connection Type: Set-screw, Maximum Temperature Rating: 150° C, Features: For Rigid, ...
Flex Connector, Squeeze, Straight, 2-1/2 Inch, Malleable Iron, For Use With Flexible Metal Conduit
Call for Price
Call for Availability
Co Wide: 0
in Cart
Grounding Bushing, Series: BlackJack, Size: 2-1/2 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Item # 0095827
Grounding Bushing, 2-1/2 Inch, 14 - 1/0 AWG Lay-In Lug, Rated 150° Celsius, Malleable Iron/Zinc Plated Bushing, Aluminum Lay-In Lug Dual Rated CU/AL Conductors, For Use With Rigid/...
Item # 0378123
Chase Nipple, 2-1/2 Inch, Insulated, Material: Malleable Iron.
Item # 0045829
Features: Concrete Tight, Male Hub 1 In Thread, Application: Threadless Rigid Conduit And Imc, Standard: Ul 514b, Fed Spec./cid: A-a-50553, Ansi/NEMA: Fb-1, Trade Size: 2.5in, Outs...
Item # 0445294
2-1/2" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.
Item # 0222483
Mfr: Dottie
Reducing Bushing, 2-1/2 x 2 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Beam Clamp, Insulator Supports, 2-1/2 Inch, Malleable Iron
Item # 0045062
Conduit Bushing, Insulated, Size: 2-1/2 Inch, Material: Malleable Iron/Zinc Plated, Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.