To Our Valued Customers: COVID-19 Update

Connectors, Crimps, Termination

Sort by:
Show:
14 Products
1" Grounding Wedge, Bronze With Tin Plating, For Use With Rigid/IMC Conduit
Item # 0097825
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 1 AWG - 250 KCMIL, Length: 1-1/2 IN, Size: 1 IN, Cast Bronze, Screws: Brass, 2-3/16 IN Height, Dimension B: 2-1/8 IN, Dimension...
KUBE 600kV Insulator Boot for Disconnect Series MD-M and MD-F, Insulates Body Size 1, Black Thermoplastic Rubber
Liquidtight Connector, 45°, 1 Inch, Non-Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Item # 0094274
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 1 AWG - 250 KCMIL, Length: 1-1/2 IN, Size: 1 IN, Malleable Iron, Screws: Steel, Finish: Hot Dip Galvanized, Screws: Zinc Electr...
Item # 0706634
Ground Clamp, Type: Bare Wire, Pipe Size: 1/2 - 1 Inch, Wire Size: 8 - 2 AWG, Material: Zinc Die Cast
Item # 0220824
Bare Wire Ground Clamp, Size: 1/2 to 1 Inch, 10 to 2 AWG, Bronze
Item # 0220825
Ground Clamp, Pipe Size: 1/2" to 1", Hub Size: 1/2", Material: Solid Brass Hubs, Dimensions: 2.25", Min: 0.55", Max: 1.795", Standard Package: 50, For Use with Rigid Conduit.
Item # 0823950
Features:concrete Tight, 3/4in Knockout, 1.54in Length X 1.5in Height, 200 Per Pack, Application:flex Ac Mc Cable, Standard:ul, Csa, Size:0.75in, Conductor Range:0.82 To 0.91in, Ma...
Item # 0632474
Bare Ground Clamp, Clamp Material: Brass, Screw Material: Steel , Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1-1/4" - 2".