To Our Valued Customers: COVID-19 Update

Connectors, Crimps, Termination

Sort by:
Show:
40 Products
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
$21.02 EA
Usually ships in 2-4 days
Co Wide: 21
in Cart
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Distribution Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (1) 8 AWG - 1/0 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 3/0 AWG - 400 MCM, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 335 Amp U...
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 8 AWG - 2 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 115 Amps per Pole, DIN Mount.
$26.97 EA
Price good while supplies last
Co Wide: 20
in Cart
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 6 AWG - 2/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, DIN Mount.
Call for Price
Call for Availability
Co Wide: 0
in Cart
Distribution Block, Inputs 1 x 8-2 AWG and 1 x 10-6 AWG Outputs 6 x 14-6 AWG, 115 Amp, Feed Through, Screw Clamp, Din Rail Mount/Panel Mount.
Distribution Block, Inputs 3 x 14-4 AWG Outputs 4 x 14-10 AWG, 80 Amp, Feed Through, Screw Clamp, Din Rail Mount/Panel Mount.
$16.09 EA
Usually ships in 2-4 days
Co Wide: 7
in Cart
Flexibar Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: 15 - 24 mm Flexibar, Load Side: (2) 8 AWG - 1 AWG, (4) 8 AWG - 6 AWG, (5) 8 AWG - 4 AWG, 600V, 50...
Power Distribution Block, High SCCR, Finger-Safe, Line: (2) 4 AWG to 350 kcmil, Load: (2) 4 AWG to 350 kcmil, 200kA SCCR
Power Distribution Block, High SCCR, Finger-Safe, Line/Load: 8 - 2/0 AWG, 200kA SCCR, Max Fuse Size: 200A Class CC, G, J, T, 175 Amps
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers