Connectors, Crimps, Termination

Sort by:
Show:
26 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 9...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9...
Item # 0064173
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 2/0 AWG - 250 MCM, Insulation Diameter Range 0.55 Inch - 1.18 Inch, Relaxed Tube Length 9.0 Inch. For use w...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 9...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0663575
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 2/0 AWG - 250 MCM, Insulation Diameter Range: 0.55" - 1.18", Relaxed Tube Length: 9.0". For use with all S...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1 AWG - 3/0 AWG, Insulation Diameter Range: 0.12 to 0.35 Inch, Tube Length: 9 Inch. Provides: Abrasi...
Item # 0486541
Mfr: 3M
Cold Shrink Connector Insulators, 1000V, 2 - 4/0 AWG, Max Diameter: 1.18 Inch, Max Length: 5 Inch, For Use With Single Conductor, Low Voltage, Insulated Cable.
Item # 0028778
Mfr: Ideal
Heat Shrinkable Tubing, Cable Range: 12 - 6 AWG, Length: 9 Inch
Item # 0028782
Mfr: Ideal
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 9", Black, 1.1" Expanded I.D., .35" Recovered I.D., .12" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Item # 0028780
Mfr: Ideal
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 9", Black, .75" Expanded I.D., .24" Recovered I.D., .090" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Bonding Jumper, 9", Tin Plated, Braided Copper Wire, Used to Provide Electrical Connection Between Two (2) Rails.
Call for Price
Call for Availability
Co Wide: 0
in Cart
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.25" - 0.65", Relaxed Tube Length: 9"....