To Our Valued Customers: COVID-19 Update

Connectors, Crimps, Termination

Sort by:
Show:
132 Products
Item # 0798379
CADDY 5/8X3 COPPER GROUND ROD CADDY 635830 - 5/8X3 COPPER GROUND ROD COPPER BONDED
Item # 0662543
Mfr: Panduit
Two-set screw splice with internal pressure plate, copper, type HC, 300 - 500 kcmil.
Item # 0654816
Mfr: Panduit
Bronze grounding clamp, .128-.232" wire dia. range, 2" IPS.
Fuse Bases, 200 Amp, Stud Height: 1.75 Inch, Stud Thread: 5/16-18, Base Material: Phenolic, The Simpler Design Is The C5268 Series Modular Fuse Base. With This Design, The Fuse Ter...
Mechanical Lug, Aluminum, 2 Barrel, 6 AWG - 300 MCM, 1-Hole, Dual Rated for Aluminum & Copper Stranded Conductors
Item # 0709734
Mfr: Panduit
One-hole, copper, single barrel, straight tongue lug, #4 SOL -500 kcmil, 1/2 (12.7mm) stud hole.
Item # 0654769
Mfr: Panduit
Bronze grounding clamp, .128-.232" wire dia. range, 1 1/2" IPS.
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.110 x 0.020" (2.8 x 0.8 mm) an...
Two-hole, standard barrel lug with window, #2 AWG wire, 3/8 stud hole and slotted stud hole, 5/8 hole spacing.