Connectors, Crimps, Termination

Sort by:
Show:
40 Products
Bus Bar, Length: 2 Inch x 12 Inch x 1/4 Inch, Material: Copper, Application: For Tele-Communicatons Grounding Applications
Grounding Bus Bar, Pattern: CC, Dimensions: 4" x 12" x 1/4", Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 1...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 1...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Bus Bar, Length: 2" x 12" x 1/4", Material:Copper. Includes copper bonding bar with brackets and insulators, compression lugs, ss hardware. For telecommunicatons grounding applica...
Grounding Bus Bar, Pattern: NN, Dimensions: 4" x 12" x 1/4", Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Item # 0064174
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 250 MCM - 400 MCM, Insulation Diameter Range 0.67 Inch - 1.38 Inch, Relaxed Tube Length 12.0 Inch. For use ...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
$20.97 EA
Usually ships in 2-4 days
Co Wide: 18
in Cart
Item # 0064176
Mfr: 3M
Cold Shrink Insulator, 1 kV Rated, Conductor Range 450 – 800 AWG, Insulation Diameter Range 0.95 Inch - 1.94 Inch, Relaxed Tube Length 12 Inch. For use with all Solid Dielectric (R...
Ground Bus Bar 1/4" x 2" x 12". Number of Mounting Positions: (6) 1/4" Stud Holes With 5/8" Hole Spacing (3) 3/8" Stud Holes With 1" Spacing. Pre-assembled with brackets and insula...
Grounding Bus Bar, Pattern: LL, Dimensions: 4" x 12" x 1/4", Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Item # 0663588
Mfr: 3M
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 250 MCM - 400 MCM, Insulation Diameter Range: 0.69" - 1.38", Relaxed Tube Length: 12.0". For use with all ...