Connectors, Crimps, Termination

Sort by:
Show:
290 Products
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0029134
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029366
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: TA, 1-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029364
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0048341
Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 4-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conducto...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 600 MCM - 1250 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.00" - 3.00", Relaxed Tube Length...
Two-hole, aluminum, vertical four barrel lug, type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) stud hole.
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Item # 0048339
Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 2-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conducto...
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L3A, 3-Conductor, 6 hole can be used for a 2 or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper...
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029367
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029136
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: AU, 2-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item # 0708794
Mfr: Ilsco
Connector Block, Multiple Primary/Multiple Secondary, 1-Pole, Line Side: (5) 250 MCM - 600 MCM, Load Side: (5) 250 MCM - 600 MCM, 600V, 2000 Amps per Pole, Surface Mount.
Item # 0029093
Mfr: Ilsco
Terminal Plug, Aluminum, Conductor Size: 600 MCM, Conductor Diameter: .893". For use in Terminating Copper or Aluminum Wire.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 

VoltsAC

 

Material

 

Conductors

 

Color

 

Diameter

 

Mounting

 

Length

 

Amps