Connectors, Crimps, Termination

Sort by:
Show:
425 Products
Item # 0063376
Mfr: 3M
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length:...
Item # 0029361
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 4 AWG - 500 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0264032
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 4 AWG - 500 MCM, Abrasion and Chemical Resi...
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use ...
Item # 0029134
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029366
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: TA, 1-Conductor, 2-Hole Mount. Bolt Size: 1/2". Suitable for use with either Copper or Aluminum Conductor.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Item # 0029364
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0048315
Aluminum Solderless Lug, Conductor Range: 4 AWG- 500 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Item # 0286641
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion an...
Item # 0048326
Aluminum Solderless Lug, Conductor Range: 4 AWG - 500 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 4, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use ...
Item # 0048341
Aluminum Solderless Panelboard Lug, Conductor Range: 2 AWG - 600 MCM, Type: PB. 4-Conductor, 2-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conducto...
Item # 0029344
Mfr: Ilsco
Aluminum Splicer-Reducer, Conductor Range: 3/0 AWG - 500 MCM, Type: SPA. Suitable for use with either Copper or Aluminum Conductor.
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 
More...

VoltsAC

 

Conductors

 

Material

 

Color

 

Mounting

 

Diameter

 

Length

 

Amps