Connectors, Crimps, Termination

Sort by:
Show:
808 Products
Item # 0184020
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 14 AWG - 1/0 AWG, Abrasion and Chemical Res...
Item # 0029129
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029356
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/16". Suitable for use with either Copper or Aluminum Conductor.
Item # 0708240
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".
Item # 0029351
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.
Item # 0264029
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 250 MCM, Abrasion and Chemical Resi...
Item # 0264026
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Same Side, Number of Ports: 2, Wire Range: 6 AWG - 3/0 AWG, Abrasion and Chemical Resi...
Item # 0029341
Mfr: Ilsco
Aluminum Splicer-Reducer, Conductor Range: 6 AWG - 250 MCM, Type: SPA. Suitable for use with either Copper or Aluminum Conductor.
Item # 0029339
Mfr: Ilsco
Aluminum Splicer-Reducer, Conductor Range: 14 - 1/0 AWG, Type: SPA. Suitable for use with either Copper or Aluminum Conductor.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 4...
Item # 0029106
Mfr: Ilsco
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 14 AWG - 1/0 AWG, Rebar Size: 4, 5, 6, Pipe Size: 1/2" - 1".
Item # 0029355
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 14 - 2/0 AWG, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029131
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0269107
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 14 AWG - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use wi...
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 4...
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 
More...

Conductors

 

Material

 

VoltsAC

 

Color

 

Diameter

 

Mounting

 

Amps

 

Poles