To Our Valued Customers: COVID-19 Update

nVent Connectors, Crimps, Termination

Sort by:
Show:
4,503 Products
Item # 0734305
1/2" or 5/8" Ground Rod Clamp, Material: Stainless Steel, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Item # 0588529
Grounding Plate without Connector, Material: Galvanized Steel, Dimensions: 1/4" x 10" x 16".
Grounding Bus Bar, Pattern: CC, Dimensions: 4" x 12" x 1/4", Material: Copper, Includes: Insulator, SS Brackets, SS Mounting Bolts.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 16 AWG - 4 AWG, Load Side: (4) 16 AWG - 4 AWG, 600V, 85 Amps per Pole, IP20, DIN Rail Mount.
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Item # 0014928
Flint Ignitor. Used to Ignite the Starting Material when making a Cadweld Connection.
Item # 0698705
5/8" Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 1/0 AWG (Stranded).
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
$21.02 EA
Usually ships in 2-4 days
Co Wide: 21
in Cart
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 6 AWG - 250 MCM, Load Side: (2) 14 AWG - 1 AWG, (4) 14 AWG - 6 AWG, (5) 14 AWG - 4 AWG, 600V, 250 Amps...
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 
More...

Material

 

Family/Series

Gauge

 

Diameter

 

Amps

 

Length

 

Color

 

ProductWidth

 

Mounting