Splicing & Terminating Kits

Sort by:
Show:
87 Products
Item # 0708300
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60...
Item # 0708303
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: ...
Item # 0063333
Mfr: 3M
Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG - 10 AWG. Includes: (2) Splice Tubes and (2) R Connectors.
Item # 0484421
Mfr: 3M
Resin, Direct Burial Connector Sealing. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. For use with 3M Scotchcast O/B, R/Y, Y, R, G, B, 3M 212, 312 or 512 electrical s...
Item # 0064154
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 2 AWG, Maximum Conductor O.D.: 0.625", Maximum Connector O.D.: 0.406". For use with 1 kV to 5 kV Non-Shielded Conductors.
Item # 0708305
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2 AWG, Voltage: 300V, Copper Current Rating: 130 Amp, Aluminum Current Rating: 10...
Item # 0852931
Mfr: 3M
Resin, Potting Kit. Resin is a Potting Compound for Swimming Pools, Underwater Lighting Fixtures. Kit Includes: 1 Package of Potting Compound, 1 Cleaning Pad, 1 Applicator Stick an...
Item # 0318107
Mfr: 3M
Scotchcast™ Inline Resin Power Cable Splice Kit 82-A2N, 2-3/0 AWG, 1 Per box, 10 Per Case
Insulation Piercing Connector, Main Conductor Range: 1 AWG - 250 MCM, Tap Conductor Range: 6 AWG - 4/0 AWG, Voltage: 600V, Copper Current Rating: 260 Amp, Aluminum Current Rating: ...
Item # 0064156
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 3/0 AWG - 400 MCM, Maximum Conductor O.D.: 1.563", Maximum Connector O.D.: 1.000". For use with 1 kV to 5 kV Non-Shielded ...
Item # 0852933
Mfr: 3M
Resin, Flame Retardant Compound. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. For use to Replace the Jacket when Splicing or Repairing Mine Portable Cable and Second...
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: ...
Splice Kit, Gel-Filled, Wrap-Around, 1000V, Conductor Range: 14 AWG - 4/0 AWG, Sleeve Length: 6.0". For use as Insulation and Jacket Repair in Direct Burial and Manhole Application...
Item # 0064157
Mfr: 3M
Resin Splice Kit, Wye-Resin, Maximum Conductor: 4 AWG (Split Bolt), 2 AWG (Crimped), Maximum Conductor O.D.: 0.250 - 0.625", 5". For use with 1 kV to 5 kV Non-Shielded Conductors, ...
Item # 0064153
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 10 AWG - 2 AWG, Maximum Conductor O.D.: 0.750", Maximum Connector O.D.: 0.406". For use with 1 kV to 5 kV Non-Shielded Con...
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Gauge

 

Type

 

VoltsAC

 

Color

 

Amps

 

Material

 

Range

 

Size

 

Family/Series

Cubic Inches