Splicing & Terminating Kits

Sort by:
Show:
1,206 Products
Item # 0175463
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 14 AWG - 8 AWG, Tubing Size: 1.1" x 8.0". For use with 14/3 with and without ground thru 8/3 without ground in Direct Burial Applica...
Item # 0708300
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 4 AWG - 4/0 AWG, Tap Conductor Range: 14 AWG - 6 AWG, Voltage: 600V, Copper Current Rating: 75 Amp, Aluminum Current Rating: 60...
Item # 0512768
Mfr: ELK
B Connectors, Corrosion Resistant Silicone Gel Filled Wire Splices, Features: Insulation Piercing Teeth, Soft Brass Crimp, 22-26 Gauge, Color: White, Includes: (500) Connectors, St...
Item # 0708303
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: ...
Item # 0063333
Mfr: 3M
Splice Kit, Direct Bury, 600V, Wire Range: 18 AWG - 10 AWG. Includes: (2) Splice Tubes and (2) R Connectors.
Item # 0511332
Mfr: ELK
B Connectors, Unfilled Wire Splices, Yellow Jackets, Features: Insulation Piercing Teeth, Soft Brass Crimp, Solid & Dependable Splice in Wires Ranging from 22-26 Gauge, Dielectric:...
Item # 0484421
Mfr: 3M
Resin, Direct Burial Connector Sealing. Resin is a 2-Part Epoxy Insulating and Encapsulating Resin. For use with 3M Scotchcast O/B, R/Y, Y, R, G, B, 3M 212, 312 or 512 electrical s...
Item # 0175468
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 8 AWG - 4 AWG, Tubing Size: 0.75" x 6.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Item # 0064154
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 2 AWG, Maximum Conductor O.D.: 0.625", Maximum Connector O.D.: 0.406". For use with 1 kV to 5 kV Non-Shielded Conductors.
Item # 0852931
Mfr: 3M
Resin, Potting Kit. Resin is a Potting Compound for Swimming Pools, Underwater Lighting Fixtures. Kit Includes: 1 Package of Potting Compound, 1 Cleaning Pad, 1 Applicator Stick an...
Item # 0175471
Mfr: Ideal
Splice Kit, Heat Shrink, 600V, Conductor Range: 4 AWG - 1/0 AWG, Tubing Size: 1.1" x 8.0". For use Aluminum or Copper Cable in Direct Burial Applications.
Item # 0708305
Mfr: Ilsco
Insulation Piercing Connector, Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2 AWG, Voltage: 300V, Copper Current Rating: 130 Amp, Aluminum Current Rating: 10...
Item # 0614680
Mfr: 3M
Splice Kit, Direct Bury, Wire Range: 5-Pair Service Wire. Includes: (1) Rigid Non-Metallic Round Enclosure and Resin. Compatible With: UR Connectors.
Item # 0318107
Mfr: 3M
Resin Splice Kit, In-Line, Non-Shielded, Conductor Range: 2 AWG - 3/0 AWG, Maximum Conductor O.D.: 1.000", Maximum Connector O.D.: .625". For use with 1 kV to 5 kV Non-Shielded Con...
Insulation Piercing Connector, Main Conductor Range: 2 AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 2/0 AWG, Voltage: 600V, Copper Current Rating: 195 Amp, Aluminum Current Rating: ...
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 
More...

Gauge

 

VoltsAC

 

Amps

 

Material

 

Conductors

 

Color

 

Size

 

Diameter

 

Family/Series